Oil and fuel absorbent cloth roll 38cm*40m
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
Super oil and fuel absorvent ability
Only absorbing oil/ fuel, not for water.
Safe and environment-friendly, does not deteriorate and does not support combustion.
Can be used repeatedly after bing squeezed.
NoticeThese instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Application areaThe oil spill cloth is suitable for absorbing oils, lubricants, fuels, chemicals and other spilt fluids, even on water puddles. Can also
be used to clean oily surfaces, machinery or areas, as well as to catch oil droplets. Suitable for indoor and outdoor use.
be used to clean oily surfaces, machinery or areas, as well as to catch oil droplets. Suitable for indoor and outdoor use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!