Oil and fuel absorbent roll
		
	For detailed information, other images and documents, please select individual articles from the following table.
Oil and fuel absorbent roll
Perforated absorbent sheets in a roll for easy dispensing. Useful in any industry where oil and fuel spills or leaks can occur.
	
				
Exclusively for trade customers
		Register now and access more than 20,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 20,000 products
Constructed from premium quality polypropylene material
• Each sheet measures 400 mm x 380 mm and is 200 gsm thick
• Each roll consists of 100 sheets
• 40 metre long roll is perforated for easy sheet tear-off and minimum wastage
Specially designed to provide extra strength and durability
• Sheets will not come apart, even when fully saturated with oil
Hollow inner core allows roll to be used with floor standing or wall mounted dispensers
Suitable for use with applicable spill kit
• Each sheet measures 400 mm x 380 mm and is 200 gsm thick
• Each roll consists of 100 sheets
• 40 metre long roll is perforated for easy sheet tear-off and minimum wastage
Specially designed to provide extra strength and durability
• Sheets will not come apart, even when fully saturated with oil
Hollow inner core allows roll to be used with floor standing or wall mounted dispensers
Suitable for use with applicable spill kit
NoticeThis roll will absorb hydrocarbons only and due to each sheets water repellent properties, can be used to absorb oil and fuel spills on water.
							
						Application areaAny work environment that deals with oil and fuel spills or where frequent cleanups are required (can include but not limited to factories, auto workshops, construction sites etc.)
				   		Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!