For detailed information, other images and documents, please select individual articles from the following table.
Nylon abrasive fleece disc, purple, with replaceable clamping mandrel
For cleaning weld seams, removing tempering colour, scale, rust, corrosion and coatings.
Register now and access more than 20,000 products

Variants
Register now and access more than 20,000 products
Reinforced fleece structure
- Extremely high edge strength
- Outstanding service life for all applications
- Cost savings thanks to lower set-up and non-productive times
Open, flexible fleece structure
- No clogging; excellent adjustment to the workpiece
- Optimum contact with the surface
- No change in workpiece geometry
Nylon fibre fleece
- Free of corrosive metals
- Metallically pure surfaces
For use in BM13-XE drills, art. no. 07023210, GS 600-E straight grinders, art. no. 0702500 and flexible shafts
Only use with suitable clamping mandrels and support flanges
Flange diameter ≥ half the disc diameter.
Suitable for universal use on almost all materials
Specially suitable for stainless steel, steel, non-ferrous metals, coatings and plastics.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!