For detailed information, other images and documents, please select individual articles from the following table.
Nylon abrasive fleece disc, purple, with replaceable clamping mandrel
For cleaning weld seams, removing tempering colour, scale, rust, corrosion and coatings.
Register now and access more than 20,000 products

Variants
Register now and access more than 20,000 products
Reinforced non-woven structure
- Very high edge strength
- Outstanding durability in all applications
- Cost savings through reduced configuration and non-productive working time
Open, flexible non-woven structure
- No clogging; excellent adaptation to the workpiece
- Optimum contact with the surface
- No change in workpiece geometry
Non-woven nylon
- Does not contain corrosive metals
- Metallic clean surfaces
For use on BM13-XE drills, order no. 07023210, GS 600-E straight grinders order no. 0702500 and flexible shafts
To be used only with the appropriate mounting studs and support flanges
Flange diameter ≥ half the disc diameter.
For universal use with virtually all materials
Particularly suitable for stainless steel, ordinary steel, non-ferrous metals, coatings and plastic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!