Welcome to Würth New Zealand For trade customers only
Multiple lock with 4 bolts
Multiple lock with 4 bolts - 1
Multiple lock with 4 bolts - 2
Multiple lock with 4 bolts - 3
Multiple lock with 4 bolts - 4
Multiple lock with 4 bolts - 5
Multiple lock with 4 bolts - 6
Multiple lock with 4 bolts - 7
Multiple lock with 4 bolts - 8
Multiple lock with 4 bolts - 9
Multiple lock with 4 bolts - 10

For detailed information, other images and documents, please select individual articles from the following table.

Multiple lock with 4 bolts

Four deeply penetrating bolts make it very difficult to pry out the door
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
  • The lock actuated by the profile cylinder is equipped with a self-locking gear

  • This prevents the bolt or bar from being pushed back after one revolution
Notice

Delivered without striker plate or locking points.


Assy® plus FBS, zinc-plated with dia. 4 mm, art. no. 0178744025 et seq. can be used for assembly.


Delivery time approx. 15 working days after receipt of order for art. no. 0688524272.

Dimensions subject to change. Subject to technical changes.