Welcome to Würth New Zealand For trade customers only
2C SHARK® TWIST multi-purpose anchor assortment 450 pieces
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 1
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 2
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 3
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 4
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 5
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 6
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 7
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 8
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 9
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 10
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 11
2C SHARK<SUP>® </SUP>TWIST multi-purpose anchor assortment 450 pieces - 12

For detailed information, other images and documents, please select individual articles from the following table.

2C SHARK® TWIST multi-purpose anchor assortment 450 pieces

One anchor. Eight knots. The innovative multi-purpose anchor combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications. The assortment includes all SHARK® TWIST sizes in one system case.
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
Fast and flexible installation


  • Easy: Can be installed flush using just one finger without the need for a hammer

  • Fast: Very easy screwing in

  • Versatile: For wood screws and metric threaded bolts

  • Flexible: Each anchor size can be combined with a wider range of screw diameters


High level of safety


  • Innovative: Eight knots with extremely large contact surface

  • Tested: Tested, high load values

  • Optimised: Low installation torque and high overtorque

  • No rotation of the anchor in the drill hole

  • Approved by Building Authority: ETA assessment for solid and perforated materials available from mid-2023


EXTRA: Due to the special plastic composition of the SHARK® TWIST, even wood screws and metric threaded bolts can be screwed in without any problems. For example, threaded studs for suspended plumbing installations, or simply metric bolts

Application area

Autoclaved aerated (cellular) concrete

Vertically perforated brick with small bars

Vertically perforated bricks with lateral bars

Concrete

Panel materials with chipboard screw

Panel materials with metric screw

Instructions

Inserting the anchor

Can be used with one finger without a hammer