Mixer nozzle WIT-MX for Pure Epoxy WIT-PE 1000, Concrete Multi WIT-UH 300 and Pure Epoxy Basic WIT-PE 510 injection systems

For detailed information, other images and documents, please select individual articles from the following table.

Mixer nozzle WIT-MX for Pure Epoxy WIT-PE 1000, Concrete Multi WIT-UH 300 and Pure Epoxy Basic WIT-PE 510 injection systems
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
Suitable for mortar cartridge:


  • Side-by-side (1:3): 440 ml

  • Side-by-side (1:3): 585 ml

  • Side-by-side (1:3): 1400 ml

  • Coaxial (1:10): 320 ml, 420 ml

  • Peeler (1:10): 280 ml

  • Side-by-side (1:10): 825 ml


Suitable mixer extensions:


  • Mixer nozzle extension WIT-MV rigid, 10 x 200 mm

  • Mixer nozzle extension WIT-MV flexible, 10 x 2000 mm

  • Mixer nozzle extension WIT-MV-flexible, 16 x 20 m (for clamping mixer nozzle and filling hose: Hose clamps art. no. 053911222)

  • Mixer nozzle extension WIT-MV rigid, 16 x 2000 mm