Welcome to Würth New Zealand For trade customers only
Manual rivet pliers for plastic blind rivets

For detailed information, other images and documents, please select individual articles from the following table.

Manual rivet pliers for plastic blind rivets

For application of plastic rivets

See product details

Available in 1 version
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
The manual rivet pliers were designed with automotive applications in mind, where space and accessibility is limited. Their long reach and one-stroke setting (in most instances) provide flexibility when doing installations in areas such as wheel arches, door or dash panels and bumper fascia. The universal nose piece allows the user the ability to set all sizes of plastic rivets without changing the setup. Professional, steel body construction. Length: 167 mm. Width (handles open): 124 mm.