For detailed information, other images and documents, please select individual articles from the following table.
Machine setting tool
For quick and convenient hammering in of Würth fixanchors W-FAZ PRO, W-FAZ (M8-M16) and W-FAZ using a hammer drill
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Standard SDS-plus drive arbor for ease of use
Suitable for all Würth hammer drills with SDS-plus drive arbor
- Particularly suitable for economical bulk installations
- Even, optimum load transfer — minimal insertion effort
- Conical mount perfectly adapted to fixing bolt anchor's connecting thread for neat, central anchor insertion
- Reduced setting times
- Also ideal for overhead installation and for hard-to-reach attachments (e.g. railings/hanging pipes)
- High-quality steel guarantees long service life

Create the drill hole

10

Knock in anchor with mason's mallet or machine setting tool

Set anchor in place

Apply torque
Usable anchors | ||
Product description | Designation | Dimensions |
02.5 | Fixing bolt anchor W-FAZ/S | M8 - M16 |
02.6 | Fixing bolt anchor W-FAZ/A4 | M8 - M16 |
11.1 | Fixing bolt anchor W-FA/S | M8 - M16 |
11.1 | Fixing bolt anchor W-FA/hot-dip galvanized | M8 - M16 |
11.2 | Fixing bolt anchor W-FA/A4 | M8 - M16 |
HCR anchors available by special order |
- Can be used for anchor sizes M8 to M16
- Mount setting tool on Würth hammer drill with SDS-plus drive arbor
- Place setting tool mount on fixing bolt anchor thread and mechanically insert anchor into pre-drilled and cleaned drill hole
- Fix anchor by applying specified torque with torque spanner (see anchor product information)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!