For detailed information, other images and documents, please select individual articles from the following table.
Attachment MSV 55-TS For ATS 18 AUTOMATIC M-CUBE
Lightweight attachment for use with the ATS 18 AUTOMATIC M-CUBE. Ideal for series fittings to save time.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Tool-free adjustment to screw length and depth stop used
Quick and tool-free adjustment of the depth stop using setting wheel. The screw length can also be adjusted without tools using the slide.
Saves time with series screw connections
Suitable for collated screws.
High working flexibility
Suitable for screws from 25 mm to 55 mm in length and diameters from 3.5 mm to 4.2 mm.
Very handy due to light and robust housing
No great effort required, even over longer working periods.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!