Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
The robust flap disc with high performance values. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
The robust cutting disc with high performance values.
Ideal for grinding in confined spaces e.g. in mould-making, container and apparatus engineering and pipeline construction.
The perfect solution for reinforcements and hard materials, featuring an innovative and symmetrical head geometry with four cutting edges and a new multi-zone conveyor helix with an optimised diameter
For matting, satin finishing and finishing (final sanding) and for matching pre-ground, flat and slightly profiled components made of high-grade steel with high requirements for decorative surfaces
The all-rounder on the construction site for rough separating and immersion cuts
The robust grinding wheel with high performance values.
Zirconia alumina, especially suitable for machining stainless steel