For detailed information, other images and documents, please select individual articles from the following table.
HSCo Multi Performance machine tap for through holes DIN 371/376
The high-performance screw tap with the newly-developed generation of shanks (a combination of polygon and straight shank (Ø M4–M12)) for versatile use with almost all machines and materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, bronze and plastics.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Flexible use in cordless drills and hand-held, free-standing and pillar drills
The polygon shaft prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage.
Suitable for conventional applications, such as in CNC machining centres with collets or compensation chucks
Straight shaft held in place by the square mount
For process reliability in almost all materials
Newly developed tool geometry with reduced rake angle as well as optimised clearance angle and microgeometry
Outstanding performance
Excellent chip removal, prevents chip accumulation
Available exclusively from Würth
- Sufficient coolant and lubricant must be added when cutting threads.
- For the machine tap/material assignments, see the overview tables
Before reversing the screw tap, the entire spiral point of the tool must be removed from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!