For detailed information, other images and documents, please select individual articles from the following table.
CORDLESS POWER TOOLS BAG SET 18V M-CUBE ABS-1/AWS-1/ASS COMPACT M-CUBE
The COMPACT class practical combo package for everyday use, consisting of three 18 V M-CUBE series products in a bag. These were developed by Würth.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
All units have continuous motor monitoring and a long motor service life:
- The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating
- Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load
ABS 18 COMPACT1-1
Maximum service life and low wear due to 13mm metal chuck with soldered carbide clamping jaws.
AWS 18 COMPACT-1
Safe working thanks to the dead man‘s switch and the brake function that stops the disc quickly when the switch is released.
ASS18 1/2IN COMPACT
- Compact and powerful cordless impact driver with adjustable
- power settings and high breakaway torque for versatile."
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!