M-CLICK+ hole saw adapter BMLA-A4/A2
For detailed information, other images and documents, please select individual articles from the following table.
M-CLICK+ hole saw adapter BMLA-A4/A2
Quick-change mount for hole saws with M-CLICK+ quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK or M-CLICK+ drill spindle
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Convenient and quick attachment change due to the Würth M-CLICK quick-change system
- Very compact overall system can also be used in very confined places
- The head length is reduced to a minimum due to direct connection to the machine
- Reliable and safe use of hole saws, as the hole saw is prevented from falling caused by the drill chuck accidentally opening
- The very low manufacturing tolerances and the direct and precisely fitting connection to the drill spindle ensure significantly less vibration and more precise concentricity of the saw, resulting in a longer service life of the cylinder saw and less wear on the bearing of the drive unit
- To change the saw, the chuck does not have to be removed from the drill spindle, which allows one-handed operation. In addition, the supplied adapters allow a very simple and quick change of the different diameters
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!