Lnch pin a. spr cot pin ass 145 pieces
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
Assortment of 145 pcs
- 10 linch pins dia. 4.5 mm
- 10 linch pins dia. 6 mm
- 10 linch pins dia. 8 mm
- 10 linch pins dia. 10 mm
- 5 linch pins dia. 11 mm
- 10 spring cotter pins, 2 x 50 mm single loop
- 10 spring cotter pins, 2 x 50 mm double loop
- 10 spring cotter pins, 3 x 56 mm
- 10 spring cotter pins, 3 x 62 mm
- 10 spring cotter pins, 4 x 60 mm
- 10 spring cotter pins, 4 x 78 mm
- 10 spring cotter pins, 5 x 85 mm
- 10 spring cotter pins, 5 x 92 mm
- 10 spring cotter pins, 6 x 105 mm
- 5 spring cotter pins, 6 x 120 mm
- 5 spring cotter pins, 8 x 130 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!