Welcome to Würth New Zealand For trade customers only
Leak detector Plus

For detailed information, other images and documents, please select individual articles from the following table.

Leak detector Plus

Leak-detection foam for safely and quickly identifying leaking areas, micro-leaks and hairline cracks
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
Easy and quick to apply


  • Reliable diagnosis within a short period of time

  • The smallest leaks and those leaks that only occur under high stresses are easy to find


Non-flammable - also possible to detect leaks in flammable gases



Temperature application range (-15 °C to +50 °C), tested in accordance with DIN51421


  • Can be used in cold ambient temperatures

  • Suitable for cryogenic gases


pH-neutral


  • Metals are not attacked

  • No stress corrosion cracking on plastics such as PVC or PE


Non-corrosive



Not harmful to health



Compatible with oxygen

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.