Welcome to Würth New Zealand For trade customers only
Flap disc for steel and stainless steel Red Stripe
Flap disc for steel and stainless steel Red Stripe - 1
Flap disc for steel and stainless steel Red Stripe - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flap disc for steel and stainless steel Red Stripe

The robust flap disc with high performance values. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.

See product details

Available in 12 versions
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
  • Optimum grinding capacity with long service life

  • High break resistance

  • Meets the maximum safety requirements in accordance with the EN13743 European standard

  • Calcined alumina abrasive cloth

  • Glass fabric backing disc
NoticeUse appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.

Clear and correct disc storage

Dry, at +20°C room temperature
Complies with the most demanding safety requirements of European Standard EN 13743