For detailed information, other images and documents, please select individual articles from the following table.
Lamella flap disc OSF® (One-Step Finish)
The pipe professional is ideal for removing weld seams and providing finishing touches in one work step. For direct use on speed-controllable angle and fillet seam grinders, offering a combination of fast material removal and perfect surface quality on piping.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
3 in 1
- 1. Grinding welding seams
- 2. Blending
- 3. Finishing
- Free from iron, chlorine and sulphur (≤ 0.1 %)
- Surface-conditioning non-woven nylon abrasive
- Aluminium oxide with Top Size abrasive cloth
- Rugged fibreglass backing pad
- Enormous time savings (extreme reduction in work steps)
- Grinding welding seams and finishing in one step
- Constant, low Ra value (high surface quality)
- No change in shape during grinding
- Cooler grinding (low working temperature)
- No clogging
- No additional backing pad required
The surface quality is an expression of the roughness (Ra value)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!