Knuckle Nailplate
For detailed information, other images and documents, please select individual articles from the following table.
Knuckle Nailplate
Durable knuckle nail plate made from high-strength G300 steel with a robust zinc coating for enhanced corrosion resistance.
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
Hammer fixed and easy to use connector for multiple applications.
Features and Benefits:
- SIMPLE: Can be installed without any special gear or nails, only a hammer is required for install
- FAST: Hammer the knuckles and you are done. Multiple applications from timber jointing, splicing, reinforcement, and impact resistance.
- DURABLE: 1mm thick, Z275 halvanised steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!