Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 8,000 Products

Superglue Klebfix GEL
Superglue Klebfix GEL - 1
Superglue Klebfix GEL - 2

For detailed information, other images and documents, please select individual articles from the following table.

Superglue Klebfix GEL

Run-proof superglue in gel form enables precise application, even on overhead or vertical surfaces.

  • Chemical basis: Ethyl-2-cyanoacrylate monomer
  • Colour: Transparent
  • Density: 1.06 g/cm³
  • Min./max. viscosity: 90000-130000 mPas
  • Min./max. hardening time /conditions: 20-100 s / Depending on the material
  • Min./max. tensile strength /conditions: 2-15 N/mm² / in accordance with DIN 53288
  • Min./max. tensile strength: 2-15 N/mm²
  • Min. combined tension and shear resistance: 5 N/mm²
  • Max. gluing gap size: 0.25 mm
  • Min./max. temperature resistance: -40 to 85 °C
  • Min./max. processing temperature: 5 to 20 °C
  • Silicone-free: Yes
  • Solvent-free: Yes
  • Shelf life from production/conditions: 24 Month / cool and dry storage area

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 8,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of content Chemical basis Colour Density Quantity PU
price/PU
08934031
20 g Ethyl-2-cyanoacrylate monomer Transparent 1.06 g/cm³
0893403
3 g Ethyl-2-cyanoacrylate monomer Transparent 1.06 g/cm³

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 8,000 products

Call customer service: 0800 683 040

Prices for customers after login

Long-lasting application


Gel-like nature largely prevents material from running



Fast-setting


The adhesive hardens extremely quickly



For universal use


Adheres both smooth and absorbent surfaces



Clean application


Quick and easy cap opening makes working easier



Solvent and silicone-free

Notice
  • It is advisable to wear safety gloves and safety goggles.

  • If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.

  • Due to the high vapour pressure and moisture on the surrounding surfaces, a white deposit may appear around the point of adhesion (blooming effect). These are adhesive vapours that are hardening. These can be removed with e.g. acetone. However, it is important to note that the surfaces of the parts to be cleaned are also resistant to acetone. Blooming can be prevented/reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.