The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
W-BS-I MULTI internal thread concrete screw anchor Zinc-plated steel
Internal thread concrete screw anchor for a variety of applications in concrete, solid block and wood. Simple, flush-mount installation. Zinc-plated steel.
Register now and access more than 20,000 products




Variants
Register now and access more than 20,000 products
- Easy and simple installation with a tangential impact driver, especially in overhead applications
- Flush-mount installation
- Internal thread enables a variety of applications with metric fasteners.
- Fastenings can be removed at any time, the internal thread anchor can be fully removed if necessary
- Flexible and versatile for use in a variety of base materials (concrete, solid block, wood)
- Low embedment depth, reduces reinforcement hits and drilling effort
- Low spacing and edge distance due to very low expansion effect
European Technical Assessment ETA-24/0171 for anchors in a redundant non-structural system, cracked and uncracked concrete:
- Static and quasi-static action (dia. 8-12)
- Fire resistance R30, R60, R90, R120
We recommend the use of a suitable tangential impact driver for installation. The recommended nominal torque must be observed. For applications in which the drill hole is to be sealed against water ingress or where the anchor is to remain in the base material permanently, WIT-PE 1000 can also be used.









European Technical Assessment ETA-24/0171 for anchors in a redundant non-structural system, cracked and uncracked concrete:
- Static and quasi-static action (dia. 8-12)
- Fire resistance R30, R60, R90, R120
Anchors in a redundant non-structural system with approval/evaluation (dia. 8-12):
In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete)
Suitable for fastening lightweight and medium-weight fixtures:
- For fastening e.g. individual pipes, individual cables, suspended pipes and cables, suspended pipe and cable routes, lights etc.
- Removable fastenings: Barriers, posts, collision protection, fences, furnishings etc.
- Fastenings subject to exposure to fire
W-BS-I MULTI (zinc-plated steel) may only be used in dry indoor conditions.
Also for use in concrete < C20/25, solid block, wood and pressure-resistant natural stone (without approval in each case)
The fixture can be fastened using metric fastening screws or threaded rods of strength class 4.8, 5.8 or 8.8 in accordance with EN ISO 898-1.2013.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!