Nova Pro Scala F8 Crystal inner panel
For detailed information, other images and documents, please select individual articles from the following table.
Nova Pro Scala F8 Crystal inner panel
Narrow frame for large push-in components
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Can be used with frame H186 and Crystal Plus
- Low part complexity
- Simple installation
- Insert 6 mm made of variable material
- No need to drill the push-in components
- Colour coordinated with Nova Pro Scala
- Same dimensions as standard drawers (internal depth)
- For cutting to length
Notice
Recommend front floor connector from width 600 mm
Recommend stabiliser from width 600 mm
Application area
Instructions
- 1.: Upright (front holder) for F8 Crystal internal panel. Set: with pre-assembled cover cap, suspension hook and front holder, one each on left/right
- 2.: Concealed drawer front for F8 Crystal concealed drawer front
- 3.: F8 Crystal concealed drawer frontaccessories for inset drawer H186 and Crystal Plus. Set: 2 x profile adapters, 4 x profile screws, 2 x special screws, 2 x stabilisers, 2 x front floor connectors and 2 x spacers (used for push-in element height 121 mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!