For detailed information, other images and documents, please select individual articles from the following table.
Insulating mat
For work on live parts in accordance with EN 61111
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- EPDM rubber mat for working on live parts
- Non-slip surface thanks to fine ribs
- Resistant to oil and chemicals
- Colour coding on the back of the mat
The floor mats can be ordered in custom lengths - custom orders cannot be returned or exchanged.
Packaging unit PU1 = 1 cm
- Minimum length: 100 cm (PU100)
- Example length: 150 cm (PU150)
- Example length: 300 cm (PU300)
- Example length: 520 cm (PU520)
- Maximum length: 1,000 cm (PU1000)
Please note: Each mat must be ordered separately.
Chemical resistance should be tested on a case-by-case basis.
Suitable for use in high-voltage areas such as high-voltage and switchgear assembles with an open design.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!