Insulation holder W-DH
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Insulation holder W-DH
For fastening insulation tarpaulins or plastic sheets to wooden frames using a suitable wood screw (e.g. A® 4)
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- High-quality polypropylene (PP)
- Thermally stable from -40 °C to +100 °C
- Quick and easy installation
- Insulation washer can be used with nail anchors
- Insulation washer can be fastened to wood using chipboard screws
Drill hole
Insert peg completely through disk into the drill hole
Knock in expansion nail until flush
Finished
Insert screw through disk
Screw in screw until flush
Finished
Application area
- Securing tarpaulins and plastic sheets in the construction sector
- Base ∅ 50 mm For attaching hard, self-supporting insulation material, e.g. polystyrene
- Base ∅ 90 mm: for fastening soft insulation material, e.g. rock wool and glass wool
- To be used in concrete and masonry in conjunction with nail anchors ∅ 8 mm
- To be used in wood in conjunction with chipboard or wood screws with a min. head ∅ 12 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!