The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Insulation anchor SHARK® ISO
For fastening lightweight fixtures in pressure-resistant ETICS insulating panels - ideally suited for sustainable wood fibre insulation materials
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Works in all common compression-resistant insulating materials
- Screws in perfectly without pre-drilling the insulation material
- Avoids the need for complicated, stand-off installation for lightweight fastening
- For thin plaster layers < 4 mm, no pre-drilling is required
- Quick and inexpensive mounting without the formation of thermal bridges
- Resistant to rotting, weathering and ageing (high quality PP)
- For processing with cordless drill driver
- Suitable for pre-positioned installation
- Attachment via mechanical interlock
- For installation, we recommend ASSY-D screws
- Applicable temperature range: -20°C to +100°C


Position anchor and install with included setting tool

Screw in anchor without pre-drilling

Secure component

Pre-drill the plaster until the insulation layer

Position anchor and install with included setting tool

Screw the anchors into the pre-drilled hole

Fill the hole in the plaster layer with silicone sealant

Secure component
- For attaching components in conjunction with wood, chipboard and metric bolts (e.g. ASSY-D)
- In outdoor or damp room applications in conjunction with a stainless steel screw (e.g. Wüpofast A2)
- For fixing house signs, lighting, alarm systems etc. in cold/air-conditioning construction, insulation construction, prefabricated house construction, façade construction, electrical installations, etc.
- Application in compression-resistant insulating materials with or without plaster
- Can be used in compression-resistant natural insulating materials made of wood fibres
- To prevent water from entering, seal with silicone
For applications on insulated façades with max. 4 mm plaster layer: Without pre-drilling, screw in directly using a cordless drill driver and the enclosed setting tool. Then, with a suitable screw (recommended: Assy-D), fix the attachment.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!