For detailed information, other images and documents, please select individual articles from the following table.
Voltage protective glove for working voltages up to 1,000 V/AC
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Resistant to acid, oil, ozone and cold temperatures
- Category RC
Highly flexible and good tactile sensitivity
Coating thickness max. 1 + 0.6 mm as per standard
This glove is classified as a class 0 glove, therefore regular visual inspections and vent holes tests are sufficient (just blow up the glove).
There is no expiry date for these gloves.
Installation, maintenance and repair work under live electric voltage; electrical supply and installation companies; electrical engineering workshops; maintenance and repairs to electric and hybrid vehicles; fire and rescue service personnel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!