For detailed information, other images and documents, please select individual articles from the following table.
Infrared laser thermometer
For contact-free measurement of surface temperatures, with integrated laser pointer
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Ergonomic, practical and suitable for use anywhere
Easy measurement of temperatures in just seconds
Thanks to the two-point laser beam, the measuring point can be focused even more precisely
Reliable, precise measurement
Extremely slim measuring cone of 12:1
The slimmer the measuring cone, the more accurate the measuring result (e. g. for a distance of 12 cm, the measuring diameter is 1 cm)
Digital setting of degree of emission
Variable between 0.1 and 1.0 (factory setting 0.95)
Can be switched from Celsius to Fahrenheit
Eliminates complicated conversions
With integrated display lighting
Results displayed to one decimal place
Adjustable alarm with extremely high or low temperatures
Between -50°C and +650°C
Infrared laser thermometer is supplied in a practical pouch that can be fastened to the belt.
Repeatability
- -50°C to +20°C/-58°F to +68°F: +/-1.3°C (2.3°F)
- +20 to +650°C/+68 to +1202°F: +/- 0.5%, 0.5°C (0.9°F)
Measuring tolerances
- -50°C to +20°C/-58°F to +68°F: +/-2.5°C (4.5°F)
- +20 to +300°C/+68 to +572°F: +/-1%, 1°C (1.8°F)
- +300°C to +650°C/+572°F to +1202°F: ±1.5%
If the trigger is pressed continuously, the device always indicates the actual temperature of all measuring points. When released, the last measuring result is indicated.
Point the measuring instrument at the point to be measured.
Actuate the trigger. The laser points indicate the measuring points and the measuring results can be read off from the display. The closer the measuring points are targeted, the more precise the results.
After 5 sec. the device switches off automatically.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!