Small and lightweight palm-size design, perfect for confined spaces.
Replacement clip for impact tools
Powerful and fast compact impact screwdriver. The low weight and the size make the impact screwdriver extremely handy and permit use even in tight places.
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance values and convenient equipment features
For maintenance of pneumatic impact screwdrivers
Reliable, powerful impact screwdriver with fast build-up of torque
Excellent power-to-weight ratio: Up to 2712 Nm torque at a weight of just 8.1 kg
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features