Welcome to Würth New Zealand For trade customers only
Hexagonal bolt with shank and fine thread ISO 8765, steel 8.8, zinc-plated, blue passivated (A2K)
Hexagonal bolt with shank and fine thread  ISO 8765, steel 8.8, zinc-plated, blue passivated (A2K) - 1
Hexagonal bolt with shank and fine thread  ISO 8765, steel 8.8, zinc-plated, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with shank and fine thread ISO 8765, steel 8.8, zinc-plated, blue passivated (A2K)

See product details

Available in 23 versions
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
ISO 8765 replaces DIN 960 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.