Welcome to Würth New Zealand For trade customers only
Clamping pins (sleeves) assortment 240 pieces in system case 4.4.1. ISO 8752
Clamping pins (sleeves) assortment 240 pieces in system case 4.4.1. ISO 8752 - 1
Clamping pins (sleeves) assortment 240 pieces in system case 4.4.1. ISO 8752 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Clamping pins (sleeves) assortment 240 pieces in system case 4.4.1. ISO 8752

Spring steel, plain

See product details

Available in 1 version
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
Diameter 7 mm to 12 mm included in the assortment