Clamping pins (sleeves) assortment 1100 pieces in system case 4.4.1. ISO 8752
Clamping pins (sleeves) assortment 1100 pieces in system case 4.4.1. ISO 8752 - 1
Clamping pins (sleeves) assortment 1100 pieces in system case 4.4.1. ISO 8752 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Clamping pins (sleeves) assortment 1100 pieces in system case 4.4.1. ISO 8752

Spring steel, plain
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
Diameter 2 mm to 6 mm included in the assortment