Welcome to Würth New Zealand For trade customers only
Hexagonal bolt, with thread to head and fine thread ISO 8676, steel 10.9, zinc-plated, blue passivated (A2K)
Hexagonal bolt, with thread to head and fine thread ISO 8676, steel 10.9, zinc-plated, blue passivated (A2K) - 1
Hexagonal bolt, with thread to head and fine thread ISO 8676, steel 10.9, zinc-plated, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt, with thread to head and fine thread ISO 8676, steel 10.9, zinc-plated, blue passivated (A2K)

See product details

Available in 1 version
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
Notice

ISO 8676 replaces DIN 961 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.