Welcome to Würth New Zealand For trade customers only
Hexagon socket set screw with ring cutter ISO 4029, steel, 45H, plain
Hexagon socket set screw with ring cutter ISO 4029, steel, 45H, plain - 1
Hexagon socket set screw with ring cutter ISO 4029, steel, 45H, plain - 2
Hexagon socket set screw with ring cutter ISO 4029, steel, 45H, plain - 3
Hexagon socket set screw with ring cutter ISO 4029, steel, 45H, plain - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with ring cutter ISO 4029, steel, 45H, plain

See product details

Available in 107 versions
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
Hardness class 45H corresponds to a hardness of 450 HV



ISO 4029 replaces DIN 916 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.