Welcome to Würth New Zealand For trade customers only
ISO 4029 stainless steel A2 21H plain asmt 500 pcs

For detailed information, other images and documents, please select individual articles from the following table.

ISO 4029 stainless steel A2 21H plain asmt 500 pcs

See product details

Available in 1 version
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
Assorted Hexagon Socket Set Screws


Stainless Steel A2 Grub Screws – 500 metric pieces


  • 25pcs x M4 x 6mm (Art. no. 02444 6)

  • 25pcs x M4 x 10mm (Art. no. 02444 10)

  • 25pcs x M4 x 20mm (Art. no. 02444 20)

  • 25pcs x M5 x 10mm (Art. no. 02445 10)

  • 25pcs x M5 x 16mm (Art. no. 02445 16)

  • 25pcs x M5 x 20mm (Art. no. 02445 20)

  • 25pcs x M5 x 25mm (Art. no. 02445 25)

  • 25pcs x M6 x 10mm (Art. no. 02446 10)

  • 25pcs x M6 x 12mm (Art. no. 02446 12)

  • 25pcs x M6 x 16mm (Art. no. 02446 16)

  • 25pcs x M6 x 25mm (Art. no. 02446 25)

  • 25pcs x M8 x 10mm (Art. no. 02448 10)

  • 25pcs x M8 x 16mm (Art. no. 02448 16)

  • 25pcs x M8 x 25mm (Art. no. 02448 25)

  • 25pcs x M10 x 10mm (Art. no. 024410 10)

  • 25pcs x M10 x 16mm (Art. no. 024410 16)

  • 25pcs x M10 x 30mm (Art. no. 024410 30)

  • 25pcs x M12 x 12mm (Art. no. 024412 12)

  • 25pcs x M12 x 16mm (Art. no. 024412 16)

  • 25pcs x M12 x 20mm (Art. no. 024412 20)