Welcome to Würth New Zealand For trade customers only
Hexagonal bolt with threading up to head ISO 4018, blue passivated zinc plated 4.6 steel (A2K)
Hexagonal bolt with threading up to head ISO 4018, blue passivated zinc plated 4.6 steel (A2K) - 1
Hexagonal bolt with threading up to head ISO 4018, blue passivated zinc plated 4.6 steel (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with threading up to head ISO 4018, blue passivated zinc plated 4.6 steel (A2K)

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 28 versions
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
Product class C

Notice

ISO 4018 replaces DIN 558 | There is some similarity | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed | Strength class 4.8 added.