Welcome to Würth New Zealand For trade customers only
Hexagonal bolt with thread up to the head ISO 4017, silver zinc-nickel plated 8.8 steel (ZNSHR)
Hexagonal bolt with thread up to the head ISO 4017, silver zinc-nickel plated 8.8 steel (ZNSHR) - 1
Hexagonal bolt with thread up to the head ISO 4017, silver zinc-nickel plated 8.8 steel (ZNSHR) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ISO 4017, silver zinc-nickel plated 8.8 steel (ZNSHR)

Scale of Discount
PU
Price on request
Choose Variant
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
Connection elements with a galvanised chromium (VI)-free zinc-nickel coating are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Adjusted friction coefficient range of 0.12 μ–0.18 μ due to top coat with integrated lubricating particles, thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Notice

ISO 4017 replaces DIN 933 | There is some compatibility | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed.