Welcome to Würth New Zealand For trade customers only
Hex head screw with shank ISO 4014, steel 8.8U, hot-dip galvanised
Hex head screw with shank ISO 4014, steel 8.8U, hot-dip galvanised - 1
Hex head screw with shank ISO 4014, steel 8.8U, hot-dip galvanised - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hex head screw with shank ISO 4014, steel 8.8U, hot-dip galvanised

See product details

Available in 2 versions
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
  • Manufactured with undersized thread in tolerance class 6AZ (thread play) before surface protection is applied (DIN EN ISO 10684)

  • The screw is ISO compliant after hot-dip galvanisation

  • Do not use with nuts that have an oversized thread. This can create screwing-in problems and may cause the connection to fail
Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.