Countersunk head screw with hexagon socket, full thread
Countersunk head screw with hexagon socket, full thread - 1
Countersunk head screw with hexagon socket, full thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk head screw with hexagon socket, full thread

DIN 10642, steel 010.9, galvanised, blue passivated (A2K), full thread
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
ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).



These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1