Welcome to Würth New Zealand For trade customers only
Hydraulic Terminal Crimp Tool Kit

For detailed information, other images and documents, please select individual articles from the following table.

Hydraulic Terminal Crimp Tool Kit

Hydraulic press tool for firmly crimping copper cable lugs.

See product details

Available in 1 version
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
  • Accurate and consistent crimp quality every time.

  • Hydraulic actuator ensures maximum crimp pressure with minimal effort.

  • Crimp dies are clearly marked for easy identification.

  • Internal I.D. on each crimp die stamps an impression of the size into the terminal body during crimping.

  • Simple instructions are included with each kit.

  • Hexagonal crimp pattern for maximum security.

  • Includes 8 x crimp dies from 10 mm2 to 120 mm2 (10, 16, 25, 35, 50, 70, 95, 120 mm2).
NoticeNever use without dies as this will damage the tool and instantly void warranty.