Automated nails rod 34° VF
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
Automated nails 34° with full-head offset
- Applications: Stud walls, laths, unmodified panels etc.
- The advantage of 34° is the angle of the magazine makes it easier to reach corners and tight spaces
Notice
When installing modified exterior cladding when the cladding will not be repainted within a reasonable time, if the building is located in a coastal area or is to remain untreated, acid-resistant nails should be used. Ref. Byggforsk information sheet 542.645 Paragraph 65
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!