Welcome to Würth New Zealand For trade customers only
HOOK AND LOOP BACKING PLATE FLEXIBLE 150mm (6")
HOOK AND LOOP BACKING PLATE FLEXIBLE 150mm (6") - 1
HOOK AND LOOP BACKING PLATE FLEXIBLE 150mm (6") - 2
HOOK AND LOOP BACKING PLATE FLEXIBLE 150mm (6") - 3

For detailed information, other images and documents, please select individual articles from the following table.

HOOK AND LOOP BACKING PLATE FLEXIBLE 150mm (6")

Meets the most demanding challenges when performing polishing operations. For rotary polishing machine use only.
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
M14 connection thread


Firm and safe hold



Soft Urethane molded


Offers a smooth polishing, with the most leveling ability for a greatest clear finishing



High bending level


Overall applications and especially suitable for irregular surfaces such as trims and contours



Great stability


Provides a steady, low vibration operation when polishing



Time-saving


The hook and loop allows a rapid mounting



Extremely durable


Hook life time exceeds 5000 pad changes

Notice

TO BE USED WITH ROTARY POLISHING MACHINE ONLY