High-pressure hose
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
- Filled with grease, NLGI class 2
- Insert: Synthetic fibre braid
Application area
Suitable for use as a main line from the pump to the main distribution unit
Can also be used as a particularly flexible auxiliary line
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!