Heat protection glove Uvex profatherm XB40
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
The protective glove made of cotton sling material is suitable for many applications to protect against contact heat up to +250°C, but also against cold.
- Uncoated
- Certified in accordance with EN 388:2016 (2 2 4 1 B) and EN 407 (X 2 X X X X)
- Suitable for contact heat up to +250°C
- Very good thermal insulation when in direct contact with warm to hot objects
- Very good tear resistance
- Comfortable to wear due to the cotton sling material on the inside
Application area
- Light to medium metal work
- Iron and steel industry
- Plastic processing industry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!