Hard Hat
Hard Hat - 1
Hard Hat - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hard Hat

High quality hard hat made from durable ABS plastic for exeptional protection.

See product details

Available in 2 versions
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
6-point harness with central cradle.


Enhances the stability of the hat on the head when compared with standard 4-point harnesses. Also enhances user comfort.



Breathable mesh harness.


Provides for much greater comfort during extended periods of use as well as reduced sweating.



Made from ABS Plastic.


Allows for outstanding impact strength, good thermal stability, as well as electrical insulating properties.



Fully height adjustable with pin-lock size adjuster.


Easy size adjustment and secure locking with a complete range of height adjustments to suit head size 53 - 66.

AS / NZS 1801