Welcome to Würth New Zealand For trade customers only
Hammer drill bit Plus Quadro-L set with bit holder
Hammer drill bit Plus Quadro-L set with bit holder - 1
Hammer drill bit Plus Quadro-L set with bit holder - 2
Hammer drill bit Plus Quadro-L set with bit holder - 3
Hammer drill bit Plus Quadro-L set with bit holder - 4
Hammer drill bit Plus Quadro-L set with bit holder - 5

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit Plus Quadro-L set with bit holder

The Carabiner with 3 Plus attachments, provides operator with quick and convenient bit changes for all products. The Hammer Drill Bit is the perfect solution for reinforcements and hard materials, featuring an innovative and symmetrical head geometry with four cutting edges and a new multi-zone conveyor helix with an optimised diameter

See product details

Available in 3 versions
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
Key fob carabiner with bit holder:


Enhanced Safety


The lockable mechanism prevents accidental opening, offering crucial peace of mind when working at heights or in demanding environments



Versatile Attachment


Featuring three plus attachment points, provides quick and easy bit changes on the go and allows for the convenient storage of multiple bit types



Lightweight Design


Crafted for optimal portability, the lightweight construction ensures reduced user fatigue when carried for extended periods



One-Hand Release


Convenient one-hand release mechanism allows for quick and easy detachment, streamlining your workflow



Hammer drill bit Plus Quadro-L:


Significantly improved service life in reinforcements and concrete


  • Due to the innovative and symmetrical head geometry with four cutting edges, the solid carbide head (dia. 5-20 mm) and the one-piece carbide element and Peak design (dia. 22-32 mm)

  • The reinforcement margins on the cutting edges prevent the drill bit from jamming or running off-centre when hitting reinforcements, for example


Noticeably quicker drilling


The enhanced tip geometry with power edges, additional dust grooves and curved cutting edges (dia. 5-20 mm) ensure fast drilling progress and transport drill cuttings to the conveyor helix



New multi-zone conveyor helix with optimised diameter for noticeably increased breakage resistance, improved drilling speed and optimum removal of drill cuttings


  • Alternating wide and narrow spiral flutes in Speed and Heavy Duty designs and optimised spiral core strength, as well as wide flutes and thicker core in the head area for dia. 5-20 mm

  • Spiral with reinforced core, reduced weight and significant increase in spiral volume for dia. 22-32 mm


Precise spot drilling


The special self-centring tip with homogeneous and smooth transitions enables precise spot drilling



Convex shank end and transition zone


The ball-shaped end of the shank and the transition zone (smooth transition from spiral to shank from dia. 18 mm) ensure a more targeted and therefore more effective transfer of impact energy to the drill tip, therefore ensuring faster drilling progress



Wear indicators on the drill head


Indicators for assessing the dimensional accuracy of anchor holes

NoticeThis tool IS NOT RATED for climbing