HSCo spot weld drill bit
HSCo spot weld drill bit - 1
HSCo spot weld drill bit - 2
HSCo spot weld drill bit - 3
HSCo spot weld drill bit - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HSCo spot weld drill bit

The economical standard spot weld drill bit for loosening spot welds with hand-held drills on conventional bodywork panels up to 850 N/mm² strength on all kinds of vehicles.
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
Extra stable tip geometry for difficult drilling conditions with all common hand drills



Optimised tip geometry for longer service life compared to conventional spot weld drills



Excellent centring of the drill bit on the spot weld and precise bores


115° centring point



Burr-free drilling


180° tip angle on the trimming corners

Notice
  • Not for use in pneumatic machines (e.g. Vario drill, Spitznagel etc.)

  • Do not use in drills with an impact chuck or spindles