Welcome to Würth New Zealand For trade customers only
Nylon non-woven abrasive disc, purple, with exchangeable arbor
Nylon non-woven abrasive disc, purple, with exchangeable arbor - 1
Nylon non-woven abrasive disc, purple, with exchangeable arbor - 2
Nylon non-woven abrasive disc, purple, with exchangeable arbor - 3

For detailed information, other images and documents, please select individual articles from the following table.

Nylon non-woven abrasive disc, purple, with exchangeable arbor

For cleaning welding seams, removing tempering staining, scale, rust and coatings.

See product details

Available in 1 version
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
Reinforced non-woven structure


  • Very high edge strength

  • Outstanding durability in all applications

  • Cost savings through reduced configuration and non-productive working time


Open, flexible non-woven structure


  • No clogging; excellent adaptation to the workpiece

  • Optimum contact with the surface

  • No change in workpiece geometry


Non-woven nylon


  • Does not contain corrosive metals

  • Metallic clean surfaces


For use on BM13-XE drills, order no. 07023210, GS 600-E straight grinders order no. 0702500 and flexible shafts

Notice

To be used only with the appropriate mounting studs and support flanges


Flange diameter ≥ half the disc diameter.