Welcome to Würth New Zealand For trade customers only
GRINDING WHEEL DISC FOR STEEL

For detailed information, other images and documents, please select individual articles from the following table.

GRINDING WHEEL DISC FOR STEEL

The robust grinding wheel with high performance values.

See product details

Available in 6 versions
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
Reinforced with high-grade fabric
• Fibre reinforced
• Allows for minimum fracture resistance
Synthetic resin bonding
• Wheels are impact resistant
• Can be used for steel and iron
Cool running
• Low noise
• Low dust creation
Optimum grinding capacity
• Long service life
• High break resistance
Meets maximum safety requirements
European standard EN12413
NoticeStorage: dry, at 20°C ambient temperature
Work only with appropriate protective clothing
Only use undamaged discs
Ensure proper contact pressure
For further information, please refer to the package insert
Complies with maximum safety requirements of European standard EN12413