Longlife grinding disc For steel
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Longlife grinding disc For steel
High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate
Exclusively for trade customers
Register now and access more than 20,000 products


Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Extremely low susceptibility to breakage
- Minimal dimension and imbalance tolerances
Notice
- Storage: dry, at 20°C ambient temperature
- Work only with appropriate protective clothing
- Only use undamaged discs
- Ensure proper contact pressure
- Ensure the proper contact angle of the rough grinding disc as an excessively shallow contact angle causes breakage of the wheel in the peripheral area.
- For further information, please refer to the package insert
Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)
Application area
- Especially suitable for machining general structural steels, high-strength structural steels, construction steels, tool steels and hardened steels
- Sanding edges and surfaces
- Dressing and smoothing
- Deburring and welding seam machining
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!