Welcome to Würth New Zealand For trade customers only
Gravel throw and underbody protection
Gravel throw and underbody protection - 1
Gravel throw and underbody protection - 2

For detailed information, other images and documents, please select individual articles from the following table.

Gravel throw and underbody protection

Rubber-based coating compound containing solvents, can be painted over

See product details

Available in 2 versions
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
  • Excellent adhesion, quick skin formation

  • Scratch-resistant

  • Can be painted over with many commercially available, solvent-based and water-based 1-component and 2-component top coat paints

  • Suitable for oven drying briefly at 40 °C to 60 °C

  • Very easy to sand once completely dry


Tip for pros


  • Different textures can be sprayed by changing the distance or pressure applied

  • The colour darkens when clear coat is applied
Notice

Do not spray on joints, engines, gears or brake systems. After use, turn the can upside down and spray until the valve is empty. Not miscible with thinners, water or paints. The product can be painted over within 24 hours. It can then only be painted once it has been sanded and cleaned.

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.